Superfoam Mat - Drainage, 4 x 6'

EASY TO CLEAN

Highly recommended for work areas that require frequent cleaning.
  • For food prep and dishwashing stations.
  • Ultra lightweight. Easy to lift, easy to maintain.
  • Nonabsorbent. Resists spills, motor oil and grease.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5134 Drainage 4 x 6' 5/8" $400 $385 $375  ADD
DIMENSIONS:
  • Drainage Holes: 1/2"
MATERIAL:
  • PVC (Polyvinyl Chloride) Nitrile closed cell sponge
  • Silicone free
  • Recycled Content: 0%
FEATURES:
  • Anti-fatigue
APPEARANCE:
  • Edges: Beveled on 4 sides.
  • Textured surface
USAGE:
  • Can be cut with a utility knife.
  • High heels, stools, and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Will not stick to the floor in a hot or humid environment.
  • Not welding safe.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use bleach.
  • Can go into commercial dishwasher.
SPECIFICATIONS:
  • Chemical resistant
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:32:51 AM; USWEB29