Superfoam Mat - Solid, 4 x 6'

EASY TO CLEAN

Highly recommended for work areas that require frequent cleaning.
  • For assembly lines and service counters.
  • Ultra lightweight. Easy to lift, easy to maintain.
  • Nonabsorbent. Resists spills, motor oil and grease.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5132 Solid 4 x 6' 5/8" 27 $350 $335 $320  ADD
MATERIAL:
  • PVC (Polyvinyl Chloride) Nitrile closed cell sponge
  • Silicone free
FEATURES:
  • Anti-fatigue
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Can be cut with a utility knife.
  • High heels, stools, and sharp objects will damage the mat.
  • Not for rolling chairs.
  • Will not stick to the floor in a hot or humid environment.
CLEANING INSTRUCTIONS:
  • Only use sponge mop to clean.
  • Do not use bleach.
  • Can go into commercial dishwasher.
SPECIFICATIONS:
  • Chemical resistant
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not anti-microbial
  • Not welding safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:50:21 PM; USWEB27