Miller® AirCore™ Deluxe Safety Harness

Durable fall protection for warehouse and construction workers.
  • Superior comfort. Breathable mesh fabric reduces worker fatigue.
  • Deluxe padding in the shoulders and back.
  • Seatbelt-like chest and leg strap buckles.
    Easy on/off.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5130 AirCore Deluxe Universal 400 lbs. $435 $430 $425  ADD
MODEL NUMBER: 
  • Honeywell: AC-QC/UGN
DIMENSIONS:
  • Leg Opening: 10 - 31"
MATERIAL:
  • Webbing:
    • Polyester: 85%
    • Urethane Elastomer: 15%
FEATURES:
  • Duraflex stretch webbing throughout provides extra flexibility and mobility. 
  • Cam buckle for quick and easy sizing adjustment.
CAPACITY:
  • Weight capacity in the chart is manufacturer's testing capacity.
  • Meets ANSI 310 lb requirement, listed on the tag.
USAGE:
  • Remove from service immediately after a fall.
STYLE:
  • 5 Adjustment Points
  • D-Rings: Back
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:38:50 PM; USWEB7