Miller® TurboLite Retractable Webbing Lanyard with Snap Hook - 6'

CLASS 1

Prevents serious accidents in the event of a fall.
  • Self-retracting web lanyards brake instantly.
  • Strong and lightweight for all day wear.
  • Built-in swivel prevents lifeline from twisting.
  • Use with Safety Harnesses and Anchors.

    Snap Hook

    SNAP HOOK
    Attaches to harnesses and anchor points.

Meets ANSI Z359.14
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5129 TurboLite – Snap Hook 6 420 3 $240 each any qty.  ADD
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MODEL NUMBER: 
  • Honeywell: MTL-OHW1-01/6FT
MATERIAL:
  • Housing: High Impact-Resistant Nylon
  • Hook: Steel
  • Webbing: Vectran
USAGE:
  • In the event of a fall, this lanyard will lock up before 2' of free fall distance to reduce abrupt forces on the body. 
  • Fall indicator will break open if unit has seen a fall.
  • Remove from service immediately after a fall.
  • Not repairable.
  • Inspection numbers available via RFID embedded in lanyard.
SPECIFICATIONS:
  • Meets: 
    • ANSI Z359.14 Class 1 Standards 
    • OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7964 Miller® Twist-Lock Carabiner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:27:30 PM; USWEB8