Miller® Manyard II Shock Absorbing Lanyard with Snap Hook - 6'

CLASS 1

The original and still the industry leader. Unsurpassed safety and comfort.
  • For work heights over 18 1/2' with maximum working load of 310 lbs.
  • Contracts to 4' to prevent tripping.
  • Warning flag and exposed red core indicate a fall has occurred.
  • Use with Safety Harnesses and Anchors.

    Snap Hook

    SNAP HOOK
    Attaches to harnesses and anchor points.

Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5128 Manyard II – Snap Hook 6 310 $190 $185 $180  ADD
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MATERIAL:
  • 100% Polyester webbing
USAGE:
  • In the event of a fall, this lanyard will extend an additional 4' beyond the 6' length of the lanyard to reduce abrupt forces on the body.
  • Remove from service immediately after a fall.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:23:23 AM; USWEB33