Rubbermaid® Brute® Ingredient Bin - 26 x 24 x 30"

Store sugar, flour and bulk items in restaurants and commercial kitchens.
  • Clear, rotating lid provides quick, one-handed access.
  • Plastic scoop included.
  • USDA compliant. NSF certified.
  • Use with Dolly. Sold separately.

    Rotating Lid
MODEL
NO.
OUTSIDE DIM.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5083 262430" 32 Gal. 14 $150 $145  ADD
SIZE:
  • Scoop: 32 oz 
COMPATIBILITY:
  • Also works with:
    • H-7928 Uline Dolly
    • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
    • H-2097 Rubbermaid® Brute® Tandem Dolly
CAPACITY: 
  • 235 lbs
USAGE: 
  • Not airtight 
SPECIFICATIONS:
  • FDA compliant (Including scoop)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:55:38 PM; USWEB14