Rubbermaid® Brute® Ingredient Bin - 23 x 21 x 25"

Store sugar, flour and bulk items in restaurants and commercial kitchens.
  • Clear, rotating lid provides quick, one-handed access.
  • Plastic scoop included.
  • USDA compliant. NSF certified.
  • Use with Dolly. Sold separately.
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5082 Ingredient Bin 232125" 20 Gal. 11 $125 $120  ADD
SIZE:
  • Scoop: 24 oz 
COMPATIBILITY:
  • Also works with:
    • H-7928 Uline Dolly
    • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
    • H-2097 Rubbermaid® Brute® Tandem Dolly
CAPACITY: 
  • 150 lbs
USAGE: 
  • Not airtight 
SPECIFICATIONS:
  • FDA compliant (Including scoop)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:21:21 PM; USWEB7