Classic Conference Table - 96 x 44", Mahogany

Old standby that seems to last forever. Used everywhere from conference and meeting rooms to warehouse offices.
  • Easy care laminate surface resists scratches and stains.
  • Durable 1 1/2" thick top resists warping. 30" table height.
  • Leveling feet prevent wobble. Quick and easy assembly.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5055MAH Racetrack 96 x 44" 8 180 $465 $450  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 94 1/2 x 43 1/4 x 29 1/2" (L x W x H)
  • Modesty Panel: 47 13/16 x 15 3/4" (W x H)
  • Base: 1" thick
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
SPECIFICATIONS:
  • Meets BIFMA standards.
  • CARB compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:13:41 PM; USWEB5