Glides for Big and Tall Work Stools and Office Chairs

  • Durable nylon glides for converting stools and chairs to stationary seating.
  • Use with Uline Big and Tall Work Stools and Office Chairs.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
QTY./
SET
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-5052-GLIDE Glides 3 5 $21 $19  ADD
DIMENSIONS:
  • Base Diameter: 2"
  • Mount Height: 2 1/4"
  • Stem: 1.15 x 0.43" (L x Diam)
FEATURES:
  • Stem Type: Friction ring
CAPACITY:
  • 450 lbs (90 lbs per glide)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:36:25 PM; USWEB13