Display Rack - 96 x 39 x 36"

Outdoor or indoor. Quickly set up your product displays.
  • No tools required.
  • Vented shelves prevent dust and dirt buildup.
  • 100% recycled plastic.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5046 963936" 370 132 $635 $615  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Shelves (Overall): 96 x 16 x 2 5/8" (W x D x H)
  • Usable Space:
    • Between Shelves: 9 3/8"
    • Between Posts: 27 7/8"
  • Post (Diameter): 2 3/8"
  • Grid Openings (Vary):
    • 2 x 1/2"
    • 2 x 3/4"
    • 2 x 1"
CAPACITY:
  • 370 lbs per shelf evenly distributed.
FEATURES:
  • UV protected
  • Resistant to gas.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:50 PM; USWEB8