Jumbo Storage Bin - 42 x 29 x 30", XL Heavy-Duty

Safely store ice melt, sand and fertilizer.
  • Non-corrosive polyethylene. Weather resistant.
  • Built-in forklift channels. 2-way access.
  • Lockable, hinged lid.
  • Holds up to 20 bags of Uline Ice Melt.
5 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CU. FT.
CAPACITY
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5044 XL Heavy-Duty 422930" 11 1,000 50 $360 $350  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top (Below Lip): 42 x 28" (L x W)
    • Middle: 34 x 19 1/2" (L x W)
    • Bottom: 32 1/2 x 18" (L x W)
    • Height:
      • Back: 30" 
      • Front: 27 1/2"
MATERIAL:
  • 100% Virgin LLDPE (Linear Low Density Polyethylene)
COMPATIBILITY:
  • Compatible Padlocks:
DescriptionModel #
BrassH-2916
H-6718
SteelUline: H-7440

Master Lock®:
H-1392
H-1632
H-5664
H-5666
Outdoor H-4852
H-4853
Resettable ComboH-7801
Flexible LocksH-6720
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:52:45 PM; USWEB31