Stackable Chair Hand Truck

Quick setup for banquets and meetings.
  • Easily move multiple stackable chairs at a time.
  • Heavy-duty steel frame.
  • 10" flat-free wheels.
  • Chair legs must be at least 14 1/4” apart to fit on the hand truck.
MODEL
NO.
DESCRIPTION LOAD
CAPACITY
WHEEL
TYPE
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5039 Stackable Chair Hand Truck 240 lbs. 10" Rubber 51" 31 $365 $350  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall:
    • Height: 50 3/4"
    • Depth: 32 7/8"
  • Width:
    • Frame: 14 1/4"
    • Wheel to Wheel: 21 5/8"
  • Floor to Supports: 13 3/4"
  • Wheels (Width): 3"
MATERIAL:
  • Handle: Vinyl
  • Wheels: Foam filled rubber
COMPATIBILITY:
FEATURES:
  • Frame: Powder coated
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 02:29:11 PM; USWEB7