Rubbermaid® Plastic Platform Truck - 30 x 60"

Transport loads through factories, loading docks and worksites. Durable and long lasting.
  • Removable, contoured handle for a better grip.
  • 4 tie-down points for secure strapping.
  • Steel reinforced structural foam deck resists corrosion and dents.
  • 8" non-marking casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5036 30 x 60" 2,000 lbs. Rubber 88 $830 $795  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck (Actual): 30 3/8 x 60 1/4"
  • Handle Height:
    • From Ground: 41 1/2"
    • From Deck: 29"
  • Steel Reinforcements: 58 x 1"
MATERIAL:
  • Handle: Powder coated steel
FEATURES:
  • Textured deck surface.
  • Perimeter deck channel.
  • Removable handle secured by retainer clips.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5049 Rubber Caster for Rubbermaid® Platform Trucks - Swivel, 8 x 1 3/4"
  • H-5050 Rubber Caster for Rubbermaid® Platform Trucks - Rigid, 8 x 1 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:09:57 PM; USWEB11