Height Extenders for Z-Rack

Raises rack 10" for longer gowns and dresses.
MODEL
NO.
DESCRIPTION HEIGHT FITS
RACK
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 5+
H-5033 Height Extenders 10" H-1978, H-8577 2 $10 $9  ADD
DIMENSIONS:
  • Total Length: 12.56"
  • Diameter: 
    • Tubing: 1 1/4" 
    • Insert: 1.08" 
MATERIAL:
  • 16 gauge steel tubing   
COMPATIBILITY: 
  • Not compatible with H-8532 Heavy Duty Z-Rack. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:36:45 PM; USWEB34