Dry Erase Easel - Mobile

Jot down ideas and meeting notes. Portable and easy to set up.
MODEL
NO.
DESCRIPTION SURFACE AREA
W x H
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4983 Mobile 27 x 39" 64-77" 35 $340 $320  ADD
DIMENSIONS:
  • Tray:
    • Width: 26 1/2"
    • Depth: 1 5/8"
  • Frame Width:
    • Top: 2 3/4"
    • Sides: 3/8"
MATERIAL:
  • Legs: Steel
  • Base: Aluminum
  • Top & Bottom Frame: Polypropylene
  • Side Frame: PVC
  • Back: Particle Board with Melamine backing
FEATURES:
  • (3) Locking wheels
USAGE: 
  • Board cannot be removed from easel.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:03:09 PM; USWEB7