Safety Railing Mounting Socket - Double

Keep employees safe on walkways, mezzanines and drop-offs.
  • Extend safety railings to any length and make turns.
  • Includes 4 concrete anchors.
  • Use with Safety Railings.
MODEL
NO.
DESCRIPTION MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4980 Double 1/2 x 5" 10 $51 $50  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Socket Opening (Diameter): 1 3/4"
  • Mounting Holes: 1/2"
  • Concrete Anchors: 3/8 x 3" with 1/2" sleeves
THICKNESS:
  • Baseplate: 3/8"
MATERIAL:
  • Zinc-plated cast iron
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4981 Concrete Anchors for Safety Railing Mounting Sockets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:08 AM; USWEB7