Gravity Skate Wheel Conveyor - 24" x 10'

Lightweight conveyors for product staging and temporary assembly lines. Easy setup and takedown.
  • Free-spinning steel skate wheels quickly move product.
  • Hook steel frames together for longer runs. 3" axle centers.
  • Use with Tripod Stands sold separately.
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH SECTION
LENGTH
WHEELS/
FOOT
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN.FRAME 1 4+
H-4966 24" 22" 10' 20 350 102 $650 $625  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Frame: 2 1/2" H x 1" flange
  • Axles (Diameter): 1/4" 
  • Wheels:
    • Diameter: 1 15/16" 
    • Set 3/8" high
THICKNESS:
  • Frame: 12 gauge
MATERIAL:
  • Wheels: Zinc-coated steel 
  • Bearings: Oiled steel ball bearings
COMPATIBILITY:
  • Not compatible with Gravity Roller Conveyor H-Stands.
FEATURES:
  • Frame: Powder coated
  • Hook and rod coupling for connecting conveyors for longer runs.
CAPACITY:
  • Frame: 35 lbs per ft
  • 50 lbs per wheel
USAGE:
  • Minimum of two Tripod Stands required for each conveyor section.
  • For stability, 3 wheels should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:37:41 AM; USWEB12