Adjustable Panel Truck - Steel Deck, 24 x 48"

Customize your truck to fit any size panel or sheet.
  • 14-gauge solid steel surface.
  • 7 socket positions for maximum versatility.
  • Includes 2 of each upright height:
    12", 24" and 36".
  • 1 ton capacity.
  • 6" polyurethane casters: 2 swivel, 2 rigid.
  • Additional Uprights available:
MODEL
NO.
DESCRIPTION DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL TYPE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4944 Steel Deck 24 x 48" 12-36" 2,000 lbs. 6" Polyurethane 145 $460 $435  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 24 x 52"
  • Height:
    • Overall: 42 1/2"
    • Deck: 9 1/2"
  • Uprights (Diameter): 1 1/4"
  • Distance Between Sockets: 2"
  • Wheels (Width): 2"
MATERIAL:
  • Deck/Uprights: 14 gauge powder coated steel
USAGE:
  • Not weatherproof.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
5" PolyurethaneRigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
*Hardware included
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4944-12 Panel Truck Upright - 12 x 48"
  • H-4944-24 Panel Truck Upright - 24 x 48"
  • H-4944-36 Panel Truck Upright - 36 x 48"
  • H-4946 Polyurethane Caster for Adjustable Panel Trucks - Rigid, 6 x 2"
  • H-4947 Polyurethane Caster for Adjustable Panel Trucks - Swivel, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:49 PM; USWEB31