Magliner® Convertible Jr. Aluminum Hand Truck - Pneumatic Wheels

Versatile. Simple quick release converts hand truck to platform truck.
  • 51" high. Dual handle. Easy to maneuver.
  • Capacity: 500 lbs. hand truck; 1,000 lbs. platform.
  • 5" retractable polyurethane casters.
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4938 500/1,000 10" Pneumatic 18 x 7 1/2" 44 $415 $400  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Upright Position:
    • Height (Actual): 51 1/2"
    • Width: 21"
  • Platform Position:
    • Bed Size (Nose Plate to Handle): 38 1/4 x 12 1/8"
  • Wheels (Width): 3 1/2"
  • Casters (Width): 1 1/4"
  • Axle (Diameter): 5/8"
MATERIAL:
  • Nose Plate: Aluminum
REPLACEMENT PARTS:
COMPATIBLE WHEELS:
Uline
10" Rubber (250 lb cap)
H-3357
10" Rubber (400 lb cap)
H-100WH
10" Rubber (400 lb cap)
H-3358
10" Pneumatic (350 lb cap) 
H-3359
10" Flat Free Pneumatic (300 lb cap)
H-5454
Magliner

10" Rubber (500 lb cap)H-3379
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-1006-30106 Load Support Bolt for Magliner® Convertible Aluminum Hand Trucks
    • H-1006-NOSE Nose Plate for Magliner® Hand Truck - 18 x 7 1/2"
    • H-1006CASTER Polyurethane Caster for Magliner® Convertible Aluminum Hand Truck - Swivel, 5 x 1 1/4"
    • H-11594 Handle Latch and Locking Assembly for Magliner® Convertible Aluminum Hand Trucks
    • H-1382-SPRDR Spreader Rod and Bracket Assembly for Magliner® Convertible Aluminum Hand Trucks
    • H-3380 Magliner® Pneumatic Wheel - 10"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    02/22/2026 02:18:54 PM; USWEB13