Work Platform - 3 Steps, 24 x 24"

Extra-large platform fits 1 person, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4928 3 24 x 24" 30" 60" 800 lbs. 28 x 43" 94 $582 $568  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Casters: 4" diameter (2 Swivel, 2 Rigid)
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-12145 Casters for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
  • H-1555-PAD Rubber Foot for Work Platforms
  • H-842-LOCK Step Down Locking Mechanism for Rolling Ladders
  • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
  • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/25/2026 11:12:36 PM; USWEB25