Cell Phone Locker - Five Tier, 1 Wide

Secure storage for cell phones, wallets and keys in schools or fitness clubs.
  • Solid steel construction with durable
    powder-coat finish.
  • Each door keyed differently. Master key included. Door size 7 x 5".
  • Wall mountable. Hardware included.
MODEL
NO.
CONFIGURATION NO.
LOCKERS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4910 Five Tier 1 Wide 5 91231" 24 $305 $295  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 9 x 12 x 30 1/2"
  • Each Locker:
    • Inside: 8 3/4 x 11 1/2 x 5 3/4" (W x D x H)
    • Door Opening (Actual): 7 1/2 x 5 1/2" (W x H)
  • Mounting Holes:
    • Spacing from Left to Right:  8 1/4" apart (2 rows of 2 holes)
THICKNESS:
  • 20 gauge
INCLUDES:
  • Blank aluminum locker plates
  • (4) 1 1/4" Long screws
  • (4) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:18:11 AM; USWEB31