Vertical Bar Rack - 36 x 24 x 85"

Holds and organizes pipe, conduit and lumber in less space.
  • Three 9" wide storage bay locations. 1,000 lb. capacity per bay.
  • Three lipped shelves hold smaller items, parts or boxes.
  • Strong 11-gauge steel posts. Tough, powder-coat finish.
  • Safety chain keeps stock securely in place.
  • Concrete anchoring hardware included.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
BAYS
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4888 362485" 3 3,000 125 $305 $295  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 36 1/4 x 24 1/4 x 84 1/4" (W x D x H)
  • Shelves:
    • Top: 35 3/8 x 5 5/8"
    • Middle: 35 3/8 x 9 5/8"
    • Bottom: 35 3/8 x 13 5/8"
    • Lip (All Shelves): 1 1/8"
  • Base (Usable): 35 3/4 x 5 5/8"
  • Cross Braces: 54 1/4 x 1 1/8"
  • Storage Bay (Usable Width): 9"
  • Safety Chain: 38"
MATERIAL:
  • Arms, Base, & Cross Braces: 11 gauge steel
  • Shelves: 17 gauge steel
MOUNTING HARDWARE:
  • Concrete anchoring hardware included.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:22:26 PM; USWEB7