Tire Rack - 60 x 18 x 84"

Stock the tires you want, save the space you need. Essential for tire shops, car dealerships and wholesale clubs.
  • Boltless assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 14-gauge steel posts. Tough, powder-coat finish.
  • Single sided - Vertical storage that mounts to the wall.

    Boltless, Fast Snap-In of Rack
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
TIRE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4881 601884" 3 1,400 18 72 $205 $195  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Overall Depth (With Wall Ties): 27"
THICKNESS:
  • 14 gauge
COMPATIBILITY:
  • Not compatible with H-8779 Caster Kit.
CAPACITY:
  • Tire capacity may vary based on the size of the tire.
  • Shelf capacity in the chart is for each shelf.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • Not recommended for semi tires.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:38:18 PM; USWEB9