Glides for Stools and Office Chairs

Foot glides fit select stools and office chairs.
  • Durable nylon glides for converting stools and chairs to stationary seating.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-4832 Set of Five Glides 2 $19 $17  ADD
DIMENSIONS:
  • Base (Diameter): 2"
  • Mount Height: 1.32"
  • Stem: 1.10 x 0.43" (L x Diam)
FEATURES:
  • Stem Type: Friction ring
CAPACITY:
  • 300 lbs (60 lbs per glide)
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:57:10 AM; USWEB26