Heavy Duty Steel Dolly - 30 x 18"

FOR HEAVY LOADS

Stable support for heavy parts and machinery in factories and warehouses.
  • Flush 12-gauge steel deck design for easy loading and unloading.
  • Hidden fasteners won't scratch cargo.
  • Four 4" polyolefin swivel casters.
  • Tow rod makes it easy to pull heavy loads.

    Heavy Duty Steel Dolly
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4819 Steel 30 x 18" 4" Polyolefin 2,000 48 $160 $150  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Actual: 30 3/16 x 18 3/16" (L x W)
  • Floor to Bottom of Deck: 6 7/8"
  • Floor to Top of Deck: 7 1/4" 
  • Eyelet Diameter: 5/8"
  • Tow Rod:
    • Diameter: 1/2"
    • Overall Length: 36"
  • Casters (Width): 2"
MATERIAL:
  • Tow Rod: Steel
TEMPERATURE:
  • 14° - 140° F
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4821 Polyolefin Swivel Caster for Heavy Duty Steel Dollies - 4 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 10:08:20 PM; USWEB31