Wall-Mount Wire Shelving - 36 x 18 x 14"

Add storage above work areas in restaurants, offices and pharmaceutical plants.
  • Open wire design reduces dust buildup.
  • Wire shelves adjust in 1" increments.
  • NSF certified.
  • Includes mounting hardware.
  • Chrome finish resists rust and corrosion.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF
QTY.
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4795 361814" 1 250 18 $85 $80  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts: 1" Diameter
  • Overall Depth: 21 1/4"
  • Shelf Thickness: 1 1/4"
COMPATIBILITY:
CAPACITY:
  • Overall Shelving Unit: 250 lbs
MATERIAL:
  • Chrome-plated carbon steel
TEMPERATURE:
  • -20° to 120° F
USAGE:
  • Recommended for installation on concrete, cement or brick walls.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:33:04 AM; USWEB6