Block Pallet - 48 x 40"

5,500 LB. CAPACITY

Wholesale clubs ship, rack and store their heaviest loads.
  • Solid 5" wide blocks provide exceptional deck support. Stackable, reusable.
  • 4-way forklift access.
  • Meets ISPM 15 export specifications.

    Block Pallet
MODEL
NO.
WOOD
TYPE
SIZE
L x W
WEIGHT
CAPACITY
SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 20+
H-4793 Heat-Treated 48 x 40" 5,500 lbs. 59 lbs. $89 $86 $83  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Lead Block: (6) 7 1/2 x 5 1/2"
  • Middle Block: (3) 3 3/4 x 5 1/2"
  • Boards:
    • Deck: (5) 11/16 x 3 1/2 x 40"
    • Bottom: (3) 11/16 x 5 1/2 x 37"
    • Deck Lead: (4) 11/16 x 5 1/2 x 40"
    • Bottom Lead: (2) 11/16 x 5 1/2 x 40"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% New lumber
FEATURES:
  • Not chemically treated.
CAPACITY:
  • Weight capacity in the chart refers to fork capacity.
  • Capacity is based on evenly distributed loads.
  • Floor: 8,250 lbs   
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
SPECIFICATIONS:
  • Stamp: Marked on each side with certification stamp.
  • No additional documentation required.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:14:26 AM; USWEB13