1 Mile Bullhorn - 25 Watts

Command attention! Be loud and clear for outdoor events or crowd control.
  • 3 settings: talk, siren, whistle. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
POWER
(WATTS)
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4744 1 Mile 25 8 C 2 $245 $240  ADD
DIMENSIONS: 
  • Length: 14 1/2" 
  • Diameter: 8 1/4" 
FEATURES:
  • Effective range up to 1,760 yards.
  • Lasts up to 40 hours continuously.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:13 PM; USWEB13