Miller® Scorpion Retractable Webbing Lanyard

CLASS 1

Prevent serious accidents in the event of a fall.
  • Self-retracting web lanyards brake instantly.
  • Strong and durable housing.
  • Swivel hook prevents twisting.
  • Use with Safety Harnesses and Anchors.

    Snap Hook

    SNAP HOOK
    Attaches to harnesses and anchor points.

Meets ANSI Z359.14
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4622 Scorpion 9 420 3 $375 $370 $365  ADD
DIMENSIONS: 
  • Snap Hook Opening: 3/4"
MODEL NUMBER: 
  • Honeywell: MTL-OHS1-01/9FT
MATERIAL:
  • Hook: Aluminum
  • Cover: Thermoplastic 
  • Webbing: Polyester/Vectran 
USAGE:
  • In the event of a fall, this lanyard will lock up 2' of free fall distance to reduce abrupt forces on the body.
  • Fall indicator will break open if unit has seen a fall.
  • Not repairable.
  • Remove from service immediately after a fall.
  • Inspection numbers available via RFID embedded in lanyard.
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7964 Miller® Twist-Lock Carabiner
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:14:01 AM; USWEB26