5 Channel Cable Protector End Caps

End caps for 5 Channel Industrial and Heavy Duty Cable Protectors.
MODEL
NO.
DESCRIPTION WT. CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4619 End Caps for 5 Channel Cable Protectors (1 pair) 8 $160 $155  ADD
DIMENSIONS:
  • Length:
    • Female: 8 3/4 x 19 3/4 x 1 7/8" (L x W x H)
    • Male: 5 1/4 x 19 3/4 x 1 7/8" (L x W x H)
  • Channel: 1.339 x 1.325" (W x H) 
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 120° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:29:04 AM; USWEB31