Speed Bump - 6', Plastic

Keep that parking lot safe. Reduce speeds to 5-10 mph.
  • Recommended for parking lots, business entrances and warehouse dock areas.
  • Can be removed for snow removal.
  • Semi-flexible and lightweight. Safety yellow.
  • Asphalt and Concrete Installation Kits sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COLOR WT. CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-4609 6' Plastic 72102" Yellow 80,000 23 $130 $120  ADD
DIMENSIONS:
  • Channels: 1 3/8 x 1" (W x H)
  • Mounting Holes (Diameter): 1 1/2"
MATERIAL:
  • Recycled Plastic
FEATURES:
  • Resists: Oil, road salt, sunlight and chemicals
CAPACITY:
  • 80,000 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:22:40 PM; USWEB13