Uline Industrial Platform Scale - 150 lbs x .01 lb

Large, industrial size platform.
  • 150 lb. capacity.
  • LB/KG convertible.
  • Auto zero tracking.
  • Overload indicator.
  • Removable 26" tower included.
  • Calculates sample weight.
  • Count up to 999,999 pieces.
  • Powered by rechargeable battery or included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4593 14 1/2 x 20" Stainless
Steel
150 lbs. x .01 lb. 38 $665 $650  ADD
PRIOR TO USE:
  • Remove Styrofoam blocks from the platform base.
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
DIMENSIONS:
  • Display (Overall): 11 x 8.7 x 4.6" (W x H x D)
    • Digit (Height): 1.1"
  • Platform Height (Without Leveling Feet Extended): 3 1/2"
  • AC Adapter Cord: 5'
MATERIAL:
  • Display Housing, Support Bracket & Base Bracket: Plastic
  • Column: Stainless steel
  • Base: Aluminum
  • Feet: Rubber
  • Load Cell: Aluminum Alloy
TEMPERATURE:
  • 14° - 104° F
USAGE:
  • Cannot be converted to grams.
  • Does not have serial port for computer/printer.
SPECIFICATIONS:
  • Capacity/Accuracy (KG): 75 x 0.005
  • Overload Protection: 150% Maximum Capacity
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50-60Hz, 0.4A
    • Output: 12V, 1A
  • Rechargeable Battery:
    • Voltage: 6V, 4Ah
    • Hours of Battery Life (Approx): 140 
    • Hours to Recharge Battery (Approx): 8 - 10
  • "D" Batteries (Not included):
    • Hours of Battery Life (Approx): 450
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
  • H-4102 AC Adapter for Uline Scales
  • H-4593-DIB Display Indicator for Uline Industrial Platform Scale
  • H-670-AC Power Cord for Uline Industrial Platform Scales
  • H-670-SB Support Bracket for Uline Industrial Platform Scales
  • H-670-SWITCH On/Off Switch for Uline Industrial Platform Scales
  • H-670KB Keypad Overlay for Uline Industrial Platform Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 07:40:58 AM; USWEB5