Traffic Barrier - 60 x 16 x 24"

Protect construction areas and direct traffic flow.
  • High-density polyethylene with UV protection.
  • Reflective safety strips help drivers in low light conditions.
  • Interlocking joints allow user to form a continuous traffic barricade.
  • Fill traffic barrier with sand or water for added stability. 4" fill cap, 2" drain.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT. EMPTY
(LBS.)
WT. FILLED
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4583 Traffic Barriers 601624" 36 594 $255 $240  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Width (Actual): 16 - 17" 
MATERIAL: 
  • Reflective Sheeting: 3M Engineer Grade 
CAPACITY:
  • 71 gallons
WEIGHT:
  • Water Filled: 594 lbs
  • Sand Filled: 923 lbs
USAGE: 
  • Drain plug must be fully tightened to avoid leaking. 
    • H-1552 Drum Plug Opener can be used. 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:33 PM; USWEB9