Dymo® Rhino Industrial 5200 Label Maker Kit

Super fast and easy to use. Print vinyl labels for job site identification on pipes, cables and other tough applications.
  • One-touch "Hot Keys" auto format frequently used labels.
  • Built-in memory saves more than 100 customized labels.
  • Prints up to 5 lines. 14 character, two line display.
  • Prints up to 99 copies.
  • Powered by 6 AA batteries or included rechargeable lithium ion battery.
  • Use with Dymo® Rhino Pro Label Printer Tape.

    Kit Includes:
    • (1) Label Maker
    • (1) 3/4" Label Cartridge
    • (1) 3/8" Label Cartridge
    • (1) AC Adapter
    • (1) Rechargeable Lithium-ion Battery
    • (1) CD-ROM Manual
    • (1) Durable Case

    Dymo Rhino
MODEL
NO.
DESCRIPTION/
SIZE
TAPE
WIDTH
PRINT
SPEED
MAX. PRINT
RESOLUTION
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4582 Rhino Industrial 5200
Label Maker

1163"
3/8 - 3/4" 10 mm/sec. 180 dpi 6 $320 $315  ADD
MATERIAL:
  • Included Label Cartridges:
    • (1) 3/4" White flexible nylon
    • (1) 3/8" White vinyl
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 08:52:24 PM; USWEB33