Magnetic Porcelain Mobile Dry Erase Board - 4 x 3'

Rolling two-sided mobile whiteboard lets you brainstorm in any meeting room.
  • Double the writing space with a simple flip of the dry erase board.
  • Surface lasts for decades. Will not stain, scratch or ghost.
  • Aluminum frame and stand with full-length marker tray.
  • Magnetic dry erase board doubles as dry erase and magnetic bulletin board.
  • Easy glide 2" nylon swivel casters, 2 locking.
  • Dry Erase Markers and Accessories sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4575 Magnetic Porcelain 4 x 3' 72" 52 $680 $650  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Height (Floor to Top of Board): 72 1/8"
  • Total Width: 53 1/4"
  • Base Depth (Front to Back with Casters): 23 3/4"
  • Frame Width: 3/4" 
  • Writing Surface: 35 x 47"
MATERIAL:
  • Surface: Porcelain painted steel
  • Core: MDF (Medium Density Fiberboard)
FEATURES:
  • Porcelain surface is more durable and less likely to stain or ghost.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10792 Leg Braces for Mobile Dry Erase Boards
  • H-3955-MDSE Leg Assembly for Mobile Dry Erase Boards
  • H-4079 Hardware Kit for Mobile Dry Erase Boards
  • H-4089 Nylon Casters for Mobile Dry Erase Boards - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:23 PM; USWEB5