Traditional Wall Clock - 19"

Hang these large, easy-to-read clocks around your office or warehouse.
  • Shatter-resistant lens.
  • Accurate, reliable quartz movement.
  • Recommended for warehouses.
  • AA Batteries sold separately.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-4570 Traditional 19" 4 $74 $71  ADD
DIMENSIONS:
  • Diameter:
    • Overall (Actual): 19 7/8"
    • Dial: 19 1/4"
  • Depth: 1"
MATERIAL:
  • Lens: Plexiglass
  • Frame: Plastic
FEATURES:
  • Uses 1 AA battery.
STYLE:
  • Does not have a second hand.
NOT INCLUDED:
  • Mounting hardware
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:47:31 PM; USWEB5