Convenience Cart - 1 Basket

Pick orders, return stock or deliver packages in warehouses and mailrooms.
  • Carts nest for space-saving storage.
  • Maneuver easily in narrow aisles. Steel with powder-coated finish.
  • Bottom shelf for larger items.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
QTY./
SKID
PRICE PER CART (MIN. 4) ADD TO
CART
4 10+
H-4566 One Basket 223241" 40 10 $215 $205  ADD
DROP SHIPS ASSEMBLED FROM TN IN 7-10 BUSINESS DAYS
DIMENSIONS: 
  • Front Basket: 
    • Inside: 15.14 x 19.45" (W x L)
    • Depth: 
      • Front: 6.5"
      • Back: 8.4"
  • Rear Basket: 16.6 x 5.4 x 5" (W x L x D)
FEATURES:
  • Cup holder
CAPACITY:
  • 170 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4569-FRWHL Polyurethane Caster for Plastic Shopping Cart - Swivel, 5 x 1 1/4"
  • H-4569BLU-WH Rear Wheel for Plastic Shopping Cart - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/30/2026 11:49:43 PM; USWEB27