High Capacity Reel Rack - 36 x 36 x 96"

MADE IN THE USA

Store and dispense heavy spools of wire, cable, tubing, rope or chain.
  • Heavy duty steel construction holds up to 60" diameter spools.
  • Axle brackets adjust in 2" increments.
  • Includes 4 axles.
  • Quick, boltless assembly. Beams easily lock into place.

    High Capacity Reel Racks
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
AXLES
CAPACITY/
LEVEL (LBS.)
CAPACITY/
UNIT (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4545 363696" 4 2,000 10,000 147 $1,060 $1,025  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Axles:
    • Usable Width: 32 1/2"
    • (2) 1.05" diameter
    • (2) 1.66" diameter
THICKNESS:
  • Uprights: 14 gauge
  • Beams: 16 gauge
CAPACITY:
  • Axle Brackets: 2,000 lbs/level
  • 1.05" Diameter Axles: 350 lbs each
  • 1.66" Diameter Axles: 1,500 lbs each
  • Capacity is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4555 Left Axle Bracket for High Capacity Reel Racks
  • H-4556 Right Axle Bracket for High Capacity Reel Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:04 PM; USWEB8