Bissell® Sweep Broom

Dual rubber brushes provide outstanding, quick cleanup.
  • Durable galvanized metal construction.
  • Picks up wet or dry messes.
  • Automatic height adjustment.
MODEL
NO.
DESCRIPTION PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4490 Bissell® 7.5" 4 $72 $68  ADD
DIMENSIONS:
  • Overall: 9 1/2 x 10 1/2 x 44" (W x D x H)
  • Handle Width: 5/8"
MATERIAL:
  • Exterior: Galvanized metal
  • Wheels: Rubber
FEATURES:
  • Automatic height adjustment.
  • Protective bumpers.
  • Four corner nylon brushes.
  • Picks up moist or dry debris.
  • Can be used on bare floors.
CAPACITY:
  • (2) Dirt Bins Total Capacity: 35 cubic inches
CLEANING INSTRUCTIONS:
  • Bristles can be removed.
    • Wash in warm soapy water or top rack of a commercial dishwasher.
    • Thoroughly dry before reinserting.
MODEL NUMBER:
  • Bissell: BG21
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 12:10:23 PM; USWEB7