Jiffy® Garment Steamer - Commercial J-4000

Smooth and revive dresses, gowns, drapes and tablecloths.
  • Auto shut-off for added safety.
  • 360° swivel casters.
  • 5 1/2 foot flexible hose.
  • All-day use in department stores and dry cleaners. 1,500 watt heating element.
MADE IN USA
UL/C-UL Listed
MODEL
NO.
DESCRIPTION WATER
CAPACITY
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4474 Commercial J-4000 1 Gal. 61" 26 $369 $355  ADD
MATERIAL: 
  • Outer Housing: Solid die cast aluminum
  • Steam Head: High impact Plastic 
  • Internal Boiler Tank: Grade 304 stainless steel
FEATURES:
  • All brass couplings.
  • Color-coded high temperature wiring (silicone braided wire).
USAGE:
  • 15 - 20 minute heat up.
  • 1 1/2 - 2 hours continuous steam when on steam setting.
  • Intended for industrial use.
SPECIFICATIONS:
  • 120 Volts
ACCESSORIES:
  • For cleaning unit, must use S-22096 Jiffy Steamer Liquid Cleaner.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22096 Jiffy® Steamer Liquid Cleaner
PARTS:
  • H-4474-199 Rotary Power Switch for Jiffy® Commercial J-4000 Garment Steamer
  • H-4474-HEAD Steam Head for Garment Steamers
  • H-4474-HOSE Hose Attachment for Garment Steamers
  • H-4474-HTEL Heating Element for Jiffy® Commercial J-4000 Garment Steamer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:36:01 PM; USWEB26