Jiffy® Garment Steamer - Professional Duty J-2000

Smooth and revive dresses, gowns, drapes and tablecloths.
  • Auto shut-off for added safety.
  • 360° swivel casters.
  • 5 1/2 foot flexible hose.
  • Heats up in 2 minutes. 1,300 watt heating element.
MADE IN USA
UL/C-UL Listed
MODEL
NO.
DESCRIPTION WATER
CAPACITY
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4473 Professional Duty J-2000 3/4 Gal. 64" 18 $270 $260  ADD
MATERIAL:
  • Outer Housing/Steam Head: High impact plastic
  • Die cast in solid brass.
FEATURES:
  • All brass couplings.
  • Color-coded high temperature wiring (silicone braided wire).
USAGE:
  • 1 1/2 - 2 hours continuous steam when on steam setting.
  • Intended for industrial use.
SPECIFICATIONS:
  • 120 Volts
ACCESSORIES:
  • For cleaning unit, must use S-22096 Jiffy Steamer Liquid Cleaner.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22096 Jiffy® Steamer Liquid Cleaner
PARTS:
  • H-4473-CADDY Water Caddy with Cap for Jiffy® Professional Duty J-2000 Garment Steamer
  • H-4474-HEAD Steam Head for Garment Steamers
  • H-4474-HOSE Hose Attachment for Garment Steamers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:58:36 PM; USWEB28