Welded Storage Cabinet - 36 x 18 x 74"

Strength and security for storing your heavy tools and equipment.
  • 14-gauge steel with durable powder-coat finish.
  • Padlockable handle with three-point locking system.
  • Reinforced doors open on full-height hinges.
  • Shelves adjust in 2 1/2" increments.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4458 Welded Industrial 361874" 5 1,200 320 $1,175 $1,130  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 36 3/8 x 20 1/4 x 74 1/2"
  • Shelf: 34 1/2 x 15 1/2"
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
FEATURES:
  • Shelves: 4 Adjustable
CAPACITY:
  • Total: 4,800 lbs
SHIPPING:
  • Shelf clips included inside cabinet.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4820 Heavy Duty Steel Dolly - 36 x 24"
PARTS:
  • H-4458-SHELF Shelf for Welded Storage Cabinet - 36 x 18"
  • H-4461 Shelf Clips for Welded Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:46 PM; USWEB27