Scanner Hooks for Pegboard - 8", Zinc-Plated

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-4451 8" Scanner Hook 1/4" 10 $19 $18  ADD
DIMENSIONS:
  • Total Length: 10"
  • Bend Height: 1/2"
  • Length Between Board & Bend: 8"
  • Wire Diameter: .207" (5 gauge)
  • Scanner Tag: 2 x 1 1/4"
CAPACITY:
  • Approximately 5.5 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4452 Plastic Tag Holders for Pegboard Scanner Hooks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:26 PM; USWEB26