Tork® Xpress® Tabletop Towel Dispenser - Plastic, Black

When space is an issue, these are the dispensers to use.
  • High-end classy look for small offices, bathrooms, restaurants, gift shops and healthcare facilities.
  • Unique interfolds dispense one towel at a time, every time. No waste.
  • Use with Standard and Deluxe Multi-Fold Towels, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4450BL Plastic 8135" 135 $47 $46  ADD
DIMENSIONS:
  • Actual: 7.9 x 12.7 x 4.6" (H x W x D)
MATERIAL:
  • ABS Plastic 
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 302028
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:19:30 AM; USWEB13