I-Unit Slatwall Tower - 24 x 24 x 56"

Rotating displays create eye-catching retail presentations. Use in spas, salons and boutiques.
  • 3/4" thick white melamine provides a durable finish.
  • Anchor Core board is 50% stronger than standard fiberboard.
  • Spinner bases with hidden 1 1/2" swivel casters.
  • Slatwall Accessories sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
DISPLAY
AREA (SQ. FT.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4440 I-Unit 242456" 15 94 $420 $405 $390  ADD
DIMENSIONS:
  • Slotted Panels: 22 3/8 x 48"
  • Solid Side Panels: 5 1/5 x 48"
CONSTRUCTION:
  • Solid base
USAGE:
  • 15 rows for hanging
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:00 PM; USWEB28