Shelf Bin Organizer - 36 x 12 x 75" with 8 x 12 x 4 12" White Corrugated Bins

Get organized! Bins offer easy access to small parts and accessories.
  • Maintenance free, powder-coated steel frame won't rust or corrode.
  • Shelves adjust in 1" increments.
  • White corrugated bins offer easy access.
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4432 361275" 8121/2" 48 117 $335 $315  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Sway Braces:
    • Side: 35 1/2"
    • Back: 51 5/8"
  • Photo: Shelves are shown 4 3/4" apart.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
CAPACITY:
  • Shelf (Evenly Distributed): 400 lbs
  • Total Unit: 3,800 lbs                 
INCLUDES:
  • (50) S-706 bins but only 48 fit on the rack.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:48:07 PM; USWEB9