Shelf Bin Organizer - 36 x 12 x 39" with 7 x 12 x 4" Clear Bins

Get organized! Bins offer easy access to small parts and accessories.
  • Maintenance free, powder-coated steel frame won't rust or corrode.
  • Shelves adjust in 1" increments.
  • Clear bins allow for quick identification of contents.
  • Moisture-resistant clear plastic shelf bins slide and lock for easy access.

    Shelf Bin Organizers
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4423 361239" 7124" 30 75 $280 $270  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 5 1/2 x 10 1/4 x 4" (W x L x H)
  • Sway Braces:
    • Side: 35 1/2"
    • Back: 39 5/8"
  • Photo: Shelves are shown 4 3/4" apart.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Shelf (Evenly Distributed): 400 lbs
  • Total Unit: 1,900 lbs                 
INCLUDES:
  • (40) S-16293 bins but only 30 fit on the rack.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-13397D Dividers for Shelf Bins - 7 x 4", Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
  • H-1770-HDWR Hardware Pack for Shelf Bin Organizers
  • S-16293 Clear Plastic Shelf Bins - 7 x 12 x 4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:55:28 PM; USWEB25