Work Platform - 7 Steps, 36 x 36"

Extra-large platform fits 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, work platform ships with a 42" handrail, increasing overall height to 112".
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4370 7 36 x 36" 70" 106" 800 lbs. 40 x 87" 221 $1,367 $1,346  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 36"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Casters: 4" diameter (2 Swivel, 2 Rigid)
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-12145 Casters for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
  • H-1555-PAD Rubber Foot for Work Platforms
  • H-842-LOCK Step Down Locking Mechanism for Rolling Ladders
  • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
  • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/29/2026 03:19:07 PM; USWEB25