Closed Industrial Steel Shelving - 36 x 18 x 87"

Enclosed heavy-duty shelves firmly hold gear and supplies in place.
  • 24-gauge steel side and back panels eliminate product roll-off.
  • 20-gauge steel shelves. Welded box beams, front and rear.
  • Holds up to 800 lbs. per shelf. Adjustable in 1 1/2" increments with shelf clips.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4351 361887" 6 800 132 $435 $425 $415  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Shelf: 35 11/16 x 17 3/4" (W x D)
  • Outside:
    • Width: Add 1/2" to listed dimensions.
    • Depth: Add 3/16" to listed dimensions.
THICKNESS:
  • Posts: 14 gauge
FEATURES:
  • Powder coated
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Figuring "Total Unit Capacity":
    • Number of Shelves Including Top & Bottom Subtract 2 x Shelf Capacity
      • Ex: 6 - 2= 4 x 800 lbs = 3,200 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2886-CLIPS Clips for Industrial Steel Shelving
  • H-3353-ADD Additional Shelf for Industrial Steel Shelving - 36 x 18"
  • H-3353HDWR Hardware Pack for Industrial Steel Shelving
  • H-4355 Posts for Closed Industrial Steel Shelving - 87"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 07:23:47 PM; USWEB5