Male Headless Mannequin

Dress up time! Show off your best apparel and accessories.
  • Headless design focuses attention on the clothes.
  • Easy to dress with removable hands, arms and legs.
  • Matte white fiberglass with polyurethane hands.
  • Includes square glass base with separate foot and calf attachments for display with or without shoes.
MODEL
NO.
DESCRIPTION FORM
SIZE
SIZE HEIGHT SHOE
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
SHOULDER CHEST WAIST HIPS 1 5+
H-4284 Male 40 22" 41" 32" 35" 66 1/2" 10 30 $265 $250  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Base: 14.9 x 14.9" 
WEIGHT:
  • Mannequin: 21.8 lbs
  • Base: 6.4 lbs
USAGE: 
  • Arms are stationary.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6075 Glass Base for Mannequins
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:35:12 PM; USWEB9